- 13 Pieces
- 1/4" Drive Size
- 12 Points
- Standard
| No. of Pieces | 13 |
| Socket Drive Size | 1/4 in |
| Socket Series | Standard |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Set Includes | 10900, Quick Release Ratchet, 10915, Spinner Handle, 10910, 6" Extension, 10902, 1 1/2" Extension, 10210 1/2" Socket, 10209, 7/16" Socket, 10208, 3/8" Socket, 10207, 11/32" Socket, 10206, 5/16" Socket, 10205, 9/32" Socket, 10204, 1/4" Socket, 10203, 7/32" Socket, 10202, 3/16" Socket |
| Weight | 1.38 LB |
| NSN Number | 5120-01-430-7640 |

