- 10 Pieces
- 3/8" Drive Size
- 12 Points
- Standard
features
- Made in USA
includes
- Socket rail
| No. of Pieces | 10 |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Set Includes | 11215, 12 Point 3/8" Drive 3/16" Standard Socket, 11214, 12 Point 3/8" Drive 3/4" Standard Socket, 11213, 12 Point 3/8" Drive 11/16" Standard Socket, 11212, 12 Point 3/8" Drive 5/8" Standard Socket, 11211, 12 Point 3/8" Drive 9/16" Standard Socket, 11210, 12 Point 3/8" Drive 1/2" Standard Socket, 11209, 12 Point 3/8" Drive 7/16" Standard Socket, 11208, 12 Point 3/8" Drive 3/8" Standard Socket, 11206, 12 Point 3/8" Drive 5/16" Standard Socket, 11216, 12 Point 3/8" Drive 7/8" Standard Socket |
| Socket Series | Standard |
| Weight | 1.2 LB |
| NSN Number | 5120-01-430-7794 |

