- 9 Pieces
- 3/8" Drive Size
- 12 Points
- Deep
description
- Patented Allendrive® for higher torque and less chance for fastener rounding.
features
- BlackOx™ industrial finish
- Chamfered opening
- Corrosion-resistant
- Thinwall construction
- Precision cold formed
- Made in USA
includes
- Socket rail
compliances
- 0
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Series | Deep |
| No. of Pieces | 9 |
| Socket Drive Size | 3/8 in |
| Weight | 2.1 LB |
| NSN Number | 5120-01-430-7774 |

