- 10 Pieces
- 3/8" Drive Size
- 12 Points
- Standard
description
- 12-point 3/8" drive socket set
includes
- Socket rail and ten 12-point standard sockets, sizes (mm): 9 through 15, 17 through 19
| Socket Series | Standard |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| No. of Pieces | 10 |
| Weight | 1.0 LB |
| NSN Number | 5120-01-430-7799 |

