- 57 Pieces
- 1/4" & 3/8" Drive Sizes
- 6 & 12 Points
- Standard & Deep
description
- Fractional and metric socket set.
features
- Made in USA
includes
- Polyethylene case
| No. of Pieces | 57 |
| Socket Drive Size | 1/4 in, 3/8 in |
| Inch/Metric | Metric |
| Socket Series | Standard, Deep |
| No. of Points | 6, 12 |
| Weight | 6.75 LB |
| NSN Number | 5180-01-430-8331 |

