- 9 Pieces
- 3/8" Drive Size
- 6 Points
- Standard
description
- Patented Allendrive® for higher torque and less chance for fastener rounding.
features
- Six-point
- BlackOx™ industrial finish
- Chamfered opening
- 15° offset handle
- Nickel-chrome finish
- Corrosion-resistant
- Thinwall construction
- Precision cold formed
- Made in USA
includes
- Socket rail
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Socket Series | Standard |
| No. of Points | 6 |
| No. of Pieces | 9 |
| Weight | 2.3 LB |
| NSN Number | 5120-01-430-7781 |

