- 10 Pieces
- 3/8" Drive Size
- 6 Points
- Standard
description
- Six-point 3/8" drive socket set
features
- Made in USA
includes
- Socket rail
| Socket Series | Standard |
| Inch/Metric | Metric |
| No. of Pieces | 10 |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| Weight | 1.1 LB |
| NSN Number | 5120-01-430-7763 |

