- 18 Pieces
- 3/8" Drive Size
- 12 Points
- Standard
description
- 12-point 3/8" drive socket set with round head ratchet
features
- Made in USA
includes
- Metal box
| Socket Drive Size | 3/8 in |
| No. of Pieces | 18 |
| Inch/Metric | Inch |
| Socket Series | Standard |
| No. of Points | 12 |
| Weight | 5.8 LB |
| NSN Number | 5120-01-430-7727 |

