- 23 Pieces
- 1/2" Drive Size
- 6 & 12 Points
- Standard
description
- Six- and 12-point 1/2" drive socket set
features
- Made in USA
includes
- Metal box
| Socket Drive Size | 1/2 in |
| Socket Series | Standard |
| No. of Points | 6, 12 |
| No. of Pieces | 23 |
| Inch/Metric | Inch |
| Weight | 13.6 LB |
| NSN Number | 5120-01-430-7812 |

