- 12 Pieces
- 1/2" Drive Size
- 12 Points
- Standard
features
- Made in USA
| No. of Pieces | 12 |
| Inch/Metric | Inch |
| Socket Series | Standard |
| No. of Points | 12 |
| Set Includes | 12209, 12 Point Standard Socket 7/16", 12210, 12 Point Standard Socket 1/2", 12211, 12 Point Standard Socket 9/16", 12212, 12 Point Standard Socket 5/8", 12213, 12 Point Standard Socket 11/16", 12214, 12 Point Standard Socket 3/4", 12215, 12 Point Standard Socket 13/16", 12216, 12 Point Standard Socket 7/8", 12217, 12 Point Standard Socket 15/16", 12218, 12 Point Standard Socket 1", 12810, 6" Extension, 12800, Quick Release Ratchet |
| Socket Drive Size | 1/2 in |
| Weight | 6.54 LB |
| EAN or UPC | 82171192128 |
| NSN Number | 5120-01-430-8039 |

