- 14 Pieces
- 1/2" Drive Size
- 6 Points
- Standard
features
- Made in USA
includes
- Socket rail
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| No. of Pieces | 14 |
| Socket Series | Standard |
| Weight | 3.7 LB |
| NSN Number | 5120-01-430-8057 |
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| No. of Pieces | 14 |
| Socket Series | Standard |
| Weight | 3.7 LB |
| NSN Number | 5120-01-430-8057 |