- 11 Pieces
- 1/2" Drive Size
- 12 Points
- Deep
description
- Patented Allendrive® for higher torque and less chance for fastener rounding.
features
- BlackOx™ industrial finish
- Chamfered opening
- 15° offset handle
- Nickel-chrome finish
- Corrosion-resistant
- Thinwall construction
- Precision cold formed
- Made in USA
includes
- Socket rail
| Inch/Metric | Inch |
| Socket Series | Deep |
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| No. of Pieces | 11 |
| Weight | 4.82 LB |
| NSN Number | 5120-01-430-8110 |

