- 107 Pieces
- 1/4", 1/2", & 3/8" Drive Sizes
- 6 & 12 Points
- Standard & Deep
description
- Fractional and metric socket set.
features
- Made in USA
includes
- Seven short arm hex keys (5/16" to 1/4")
- Polyethylene carrying case
- 1/4", 3/8", and 1/2" drive 3" extension bars
- (9) 3/8" 12-point SAE deep sockets
- 1/4" drive spinner handle
- 3/8" drive to 1/4" reducing adapter
- (10) 3/8" 12-point metric sockets
- (8) 1/4" six-point metric deep sockets
- (8) 3/8" 12-point SAE sockets
- (10) 1/4" six-point SAE sockets
- (10) 1/4" six-point metric sockets
- (8) 1/4" six-point SAE deep sockets
- (10) 3/8" 12-point metric deep sockets
- Eight 1/2" 12-point SAE sockets
- Five 1/2" 12-point metric sockets
- Four 1/2" 12-point SAE deep sockets
- Two 3/8" spark plug sockets
- 1/4", 3/8", and 1/2" round head ratchets
| No. of Points | 6, 12 |
| Socket Series | Standard, Deep |
| No. of Pieces | 107 |
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| Inch/Metric | Inch, Metric |
| Weight | 17.3 LB |
| NSN Number | 5180-01-437-7893 |

