- 23 Pieces
- 3/4" Drive Size
- 12 Points
- Standard
description
- 12-point 3/4" drive socket set
features
- Made in USA
includes
- Metal box
| Socket Drive Size | 3/4 in |
| No. of Pieces | 23 |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Series | Standard |
| Weight | 42.95 LB |
| NSN Number | 5120-01-430-8063 |

