- 13 Pieces
- 3/4" Drive Size
- 12 Points
- Standard
description
- 12-point 3/4" drive socket set
includes
- Metal box
| Socket Series | Standard |
| No. of Points | 12 |
| Set Includes | 13203, 12 Point Standard Socket 15/16", 13204, 12 Point Standard Socket 1", 13205, 12 Point Standard Socket 1 1/16", 13206, 12 Point Standard Socket 1 1/8", 13208, 12 Point Standard Socket 1 1/4", 13210, 12 Point Standard Socket 1 3/8", 13211, 12 Point Standard Socket 1 7/16", 13212, 12 Point Standard Socket 1 1/2", 13214, 12 Point Standard Socket 1 5/8", 13912, 6" Extension, 13914, 16" Extension, 13920, Flex Handle, 13900, Quick Release Ratchet |
| Socket Drive Size | 3/4 in |
| No. of Pieces | 13 |
| Inch/Metric | Inch |
| Weight | 23.6 LB |
| EAN or UPC | 82171193019 |
| NSN Number | 5120-01-430-8019 |

