- 14 Piece, 1/2" Drive, 6 Point, Deep Impact Socket Set
| No. of Pieces | 14 |
| Socket Drive Size | 1/2 in |
| Socket Series | Impact |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Socket Size Range | 3/8 in to 1 1/2 in |
| Weight | 5.48 LB |
| EAN or UPC | 82171195044 |
| No. of Pieces | 14 |
| Socket Drive Size | 1/2 in |
| Socket Series | Impact |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Socket Size Range | 3/8 in to 1 1/2 in |
| Weight | 5.48 LB |
| EAN or UPC | 82171195044 |