- 14 Piece, 1/2" Drive, 6 Point, Deep Impact Socket Set
| Socket Series | Deep Impact |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Socket Size Range | 3/8 in to 1 1/4 in |
| No. of Points | 6 |
| No. of Pieces | 14 |
| Weight | 9.75 LB |
| EAN or UPC | 82171195068 |
| Socket Series | Deep Impact |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Socket Size Range | 3/8 in to 1 1/4 in |
| No. of Points | 6 |
| No. of Pieces | 14 |
| Weight | 9.75 LB |
| EAN or UPC | 82171195068 |