- 13 Pieces
- 3/4" Drive Size
- 6 Points
- Standard
features
- Made in USA
| Socket Series | Standard |
| Socket Drive Size | 3/4 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| No. of Pieces | 13 |
| Weight | 12.98 LB |
| Socket Series | Standard |
| Socket Drive Size | 3/4 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| No. of Pieces | 13 |
| Weight | 12.98 LB |