- 13 Pieces
- 3/4" Drive Size
- 6 Points
- Deep
features
- Made in USA
| No. of Sockets | 13 |
| Inch/Metric | Inch |
| Set Includes | 36164, 3/4", 36165, 13/16", 36166, 7/8", 36167, 15/16", 36168, 1", 36169, 1 1/16", 36170, 1 1/8", 36171, 1 3/16", 36172, 1 1/4", 36173, 1 5/16", 36174, 1 3/8", 36175, 1 7/16", 36176, 1 1/2" |
| Socket Drive Size | 3/4 in |
| No. of Points | 6 |
| Socket Series | Deep |
| No. of Pieces | 13 |
| Weight | 19.74 LB |
| EAN or UPC | 82171195105 |

