- Inch
- 1/2" Opening
- 12 Points
- 6.540" Length
- Nickel Chrome Finish
features
- 15° offset handle
- Chamfered opening
- Nickel-chrome finish
- Corrosion-resistant
- Drop forged hardened alloy
- Allendrive® box end
- AllenGrip® for secure grip
- BlackOx™ industrial finish
compliances
- 0
| Wrench Type | Combination |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Box End Width | 3/4 in |
| Finish | Nickel Chrome |
| Open End Thickness | 0.27 in |
| Overall Length | 6.54 in |
| Box End Thickness | 0.32 in |
| Open End Width | 0.98 in |
| Weight | 0.031 LB |
| EAN or UPC | 82171262104 |
| NSN Number | 5120-01-430-8279 |

