- Inch
- 11/16" Opening
- 12 Points
- 8.810" Length
- Nickel Chrome Finish
features
- 15° offset handle
- Chamfered opening
- Nickel-chrome finish
- Corrosion-resistant
- Drop forged hardened alloy
- Allendrive® box end
- AllenGrip® for secure grip
- BlackOx™ industrial finish
compliances
- 0
| Wrench Type | Combination |
| Open End Thickness | 0.35 in |
| Box End Width | 1.03 in |
| Finish | Black Oxide |
| Open End Width | 1.39 in |
| Inch/Metric | Inch |
| Overall Length | 8.81 in |
| No. of Points | 12 |
| Box End Thickness | 0.42 in |
| Weight | 0.281 LB |
| EAN or UPC | 82171262135 |
| NSN Number | 5120-01-430-8288 |

