- Inch
- 1 1/16" Opening
- 12 Points
- 14.690" Length
- Nickel Chrome Finish
features
- 15° offset handle
- Chamfered opening
- Nickel-chrome finish
- Corrosion-resistant
- Drop forged hardened alloy
- Allendrive® box end
- AllenGrip® for secure grip
- BlackOx™ industrial finish
compliances
- 0
| Open End Width | 2.16 in |
| No. of Points | 12 |
| Overall Length | 14.69 in |
| Inch/Metric | Inch |
| Open End Thickness | 0.44 in |
| Finish | Nickel Chrome |
| Wrench Type | Combination |
| Box End Width | 1.61 in |
| Box End Thickness | 0.55 in |
| Weight | 1.14 LB |
| EAN or UPC | 82171202193 |
| NSN Number | 5120-01-430-7924 |

