- Inch
- 1 1/8" Opening
- 12 Points
- 15.630" Length
- Nickel Chrome Finish
features
- 15° offset handle
- Chamfered opening
- Nickel-chrome finish
- Corrosion-resistant
- Drop forged hardened alloy
- Allendrive® box end
- AllenGrip® for secure grip
- BlackOx™ industrial finish
compliances
- 0
| Open End Width | 2.2 in |
| Box End Thickness | 0.58 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Type | Combination |
| Open End Thickness | 0.48 in |
| Finish | Nickel Chrome |
| Overall Length | 15.63 in |
| Box End Width | 1.65 in |
| Weight | 1.3 LB |
| EAN or UPC | 82171202209 |
| NSN Number | 5120-01-430-7937 |

