- Metric
- 7 mm Opening
- 12 Points
- 4.240" Length
- Nickel Chrome Finish
features
- 15° offset handle
- Chamfered opening
- Nickel-chrome finish
- Corrosion-resistant
- Drop forged hardened alloy
- Allendrive® box end
- AllenGrip® for secure grip
- BlackOx™ industrial finish
compliances
- 0
| Box End Width | 0.44 in |
| Inch/Metric | Metric |
| Wrench Type | Metric Combination |
| Open End Width | 0.53 in |
| No. of Points | 12 |
| Box End Thickness | 0.23 in |
| Finish | Nickel Chrome |
| Open End Thickness | 0.19 in |
| Overall Length | 4.24 in |
| Weight | 0.04 LB |
| NSN Number | 5120-01-430-8246 |

