- 3/8" Drive, 1/2" Opening
| Handle Width | 0.63 in |
| Head Thickness | 0.26 in |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Handle Thickness | 0.26 in |
| Head Width | 0.93 in |
| Overall Length | 1.38 in |
| Weight | 0.06 LB |
| EAN or UPC | 82171205538 |
| NSN Number | 5120-00-089-9624, 5120-01-430-8138 |

