- 3/8" Drive, 9/16" Opening
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Handle Thickness | 0.27 in |
| Overall Length | 1.49 in |
| Head Thickness | 0.27 in |
| Head Width | 1.13 in |
| Handle Width | 0.63 in |
| Weight | 0.07 LB |
| EAN or UPC | 82171205545 |
| NSN Number | 5120-01-113-4665, 5120-01-430-8109 |

