- 3/8" Drive, 5/8" Opening
| Handle Width | 0.63 in |
| Socket Drive Size | 3/8 in |
| Head Width | 1.2 in |
| Overall Length | 1.6 in |
| Inch/Metric | Inch |
| Head Thickness | 0.35 in |
| Handle Thickness | 0.35 in |
| Weight | 0.09 LB |
| EAN or UPC | 82171205552 |
| NSN Number | 5120-01-430-8139 |
| Handle Width | 0.63 in |
| Socket Drive Size | 3/8 in |
| Head Width | 1.2 in |
| Overall Length | 1.6 in |
| Inch/Metric | Inch |
| Head Thickness | 0.35 in |
| Handle Thickness | 0.35 in |
| Weight | 0.09 LB |
| EAN or UPC | 82171205552 |
| NSN Number | 5120-01-430-8139 |