- 3/8" Drive, 13/16" Opening
| Overall Length | 1.83 in |
| Handle Thickness | 0.35 in |
| Handle Width | 0.63 in |
| Head Width | 1.56 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Head Thickness | 0.35 in |
| Weight | 0.14 LB |
| EAN or UPC | 82171205583 |
| NSN Number | 5120-01-430-8167 |
| Overall Length | 1.83 in |
| Handle Thickness | 0.35 in |
| Handle Width | 0.63 in |
| Head Width | 1.56 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Head Thickness | 0.35 in |
| Weight | 0.14 LB |
| EAN or UPC | 82171205583 |
| NSN Number | 5120-01-430-8167 |