- 3/8" Drive, 1" Opening
| Inch/Metric | Inch |
| Handle Width | 0.63 in |
| Handle Thickness | 0.37 in |
| Overall Length | 2.26 in |
| Head Thickness | 0.37 in |
| Socket Drive Size | 3/8 in |
| Head Width | 2.03 in |
| Weight | 0.91 LB |
| EAN or UPC | 82171205644 |
| NSN Number | 5120-01-430-8154 |
| Inch/Metric | Inch |
| Handle Width | 0.63 in |
| Handle Thickness | 0.37 in |
| Overall Length | 2.26 in |
| Head Thickness | 0.37 in |
| Socket Drive Size | 3/8 in |
| Head Width | 2.03 in |
| Weight | 0.91 LB |
| EAN or UPC | 82171205644 |
| NSN Number | 5120-01-430-8154 |