- 3/8" Drive, 10 mm Opening
| Overall Length | 1.2 in |
| Head Thickness | 0.22 in |
| Head Width | 0.81 in |
| Handle Thickness | 0.22 in |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Handle Width | 0.63 in |
| Weight | 0.05 LB |
| EAN or UPC | 82171205651 |
| NSN Number | 5120-01-430-8134 |
| Overall Length | 1.2 in |
| Head Thickness | 0.22 in |
| Head Width | 0.81 in |
| Handle Thickness | 0.22 in |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Handle Width | 0.63 in |
| Weight | 0.05 LB |
| EAN or UPC | 82171205651 |
| NSN Number | 5120-01-430-8134 |