- 3/8" Drive, 12 mm Opening
| Inch/Metric | Metric |
| Head Thickness | 1/4 in |
| Overall Length | 1.34 in |
| Handle Width | 0.63 in |
| Head Width | 0.94 in |
| Socket Drive Size | 3/8 in |
| Handle Thickness | 0.25 in |
| Weight | 0.06 LB |
| EAN or UPC | 82171205712 |
| NSN Number | 5120-01-430-8176 |
| Inch/Metric | Metric |
| Head Thickness | 1/4 in |
| Overall Length | 1.34 in |
| Handle Width | 0.63 in |
| Head Width | 0.94 in |
| Socket Drive Size | 3/8 in |
| Handle Thickness | 0.25 in |
| Weight | 0.06 LB |
| EAN or UPC | 82171205712 |
| NSN Number | 5120-01-430-8176 |