- 3/8" Drive, 14 mm Opening
| Handle Width | 0.63 in |
| Handle Thickness | 0.26 in |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Overall Length | 1.49 in |
| Head Thickness | 0.26 in |
| Head Width | 1.12 in |
| Weight | 0.07 LB |
| EAN or UPC | 82171205736 |
| NSN Number | 5120-01-430-8169 |
| Handle Width | 0.63 in |
| Handle Thickness | 0.26 in |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Overall Length | 1.49 in |
| Head Thickness | 0.26 in |
| Head Width | 1.12 in |
| Weight | 0.07 LB |
| EAN or UPC | 82171205736 |
| NSN Number | 5120-01-430-8169 |