- 3/8" Drive, 15 mm Opening
| Socket Drive Size | 3/8 in |
| Overall Length | 1.55 in |
| Head Thickness | 0.31 in |
| Handle Thickness | 0.31 in |
| Inch/Metric | Metric |
| Head Width | 1.16 in |
| Handle Width | 0.63 in |
| Weight | 0.08 LB |
| EAN or UPC | 82171205743 |
| NSN Number | 5120-01-430-8191 |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.55 in |
| Head Thickness | 0.31 in |
| Handle Thickness | 0.31 in |
| Inch/Metric | Metric |
| Head Width | 1.16 in |
| Handle Width | 0.63 in |
| Weight | 0.08 LB |
| EAN or UPC | 82171205743 |
| NSN Number | 5120-01-430-8191 |