- 3/8" Drive, 19 mm Opening
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Handle Width | 0.63 in |
| Overall Length | 1.82 in |
| Head Thickness | 0.35 in |
| Handle Thickness | 0.35 in |
| Head Width | 1 1/2 in |
| Weight | 0.12 LB |
| EAN or UPC | 82171205781 |
| NSN Number | 5120-01-430-7801 |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Handle Width | 0.63 in |
| Overall Length | 1.82 in |
| Head Thickness | 0.35 in |
| Handle Thickness | 0.35 in |
| Head Width | 1 1/2 in |
| Weight | 0.12 LB |
| EAN or UPC | 82171205781 |
| NSN Number | 5120-01-430-7801 |