- 3/8" Drive, 22 mm Opening
| Overall Length | 2.04 in |
| Head Width | 1.69 in |
| Head Thickness | 0.37 in |
| Handle Thickness | 0.37 in |
| Handle Width | 0.63 in |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Weight | 0.15 LB |
| NSN Number | 5120-01-430-7777 |
| Overall Length | 2.04 in |
| Head Width | 1.69 in |
| Head Thickness | 0.37 in |
| Handle Thickness | 0.37 in |
| Handle Width | 0.63 in |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Weight | 0.15 LB |
| NSN Number | 5120-01-430-7777 |