- 9/16" Opening
- 9 1/2" Length
- Offset Handle Structural Wrench
| Wrench Type | Offset Handle |
| Offset Height | 1.063 in |
| Head Thickness | 0.406 in |
| Overall Length | 9.5 in |
| Head Width | 1.563 in |
| Weight | 0.0 LB |
| Wrench Type | Offset Handle |
| Offset Height | 1.063 in |
| Head Thickness | 0.406 in |
| Overall Length | 9.5 in |
| Head Width | 1.563 in |
| Weight | 0.0 LB |