- 5/8" Opening
- 9 1/2" Length
- Offset Handle Structural Wrench
| Wrench Type | Offset Handle |
| Offset Height | 1.063 in |
| Large Tang Diameter | 5/8 in |
| Head Width | 1.563 in |
| Head Thickness | 0.406 in |
| Tang Length | 7 7/8 in |
| Overall Length | 9.5 in |
| Small Tang Diameter | 0.156 in |
| Weight | 0.79 LB |

