- 3/4" Opening
- 12" Length
- Offset Handle Structural Wrench
| Head Width | 1.563 in |
| Overall Length | 12 in |
| Tang Length | 7 7/8 in |
| Wrench Type | Offset Handle |
| Small Tang Diameter | 0.156 in |
| Large Tang Diameter | 5/8 in |
| Offset Height | 0.813 in |
| Head Thickness | 0.438 in |
| Weight | 0.77 LB |

