- 13/16" Opening
- 14 1/2" Length
- Offset Handle Structural Wrench
| Wrench Type | Offset Handle |
| Offset Height | 0.938 in |
| Overall Length | 14.5 in |
| Head Thickness | 0.531 in |
| Head Width | 2 in |
| Weight | 1.4 LB |
| Wrench Type | Offset Handle |
| Offset Height | 0.938 in |
| Overall Length | 14.5 in |
| Head Thickness | 0.531 in |
| Head Width | 2 in |
| Weight | 1.4 LB |