- 1" Opening
- 14 1/2" Length
- Offset Handle Structural Wrench
| Head Thickness | 0.531 in |
| Tang Length | 9 3/8 in |
| Small Tang Diameter | 0.187 in |
| Large Tang Diameter | 3/4 in |
| Offset Height | 0.938 in |
| Overall Length | 14.5 in |
| Wrench Type | Offset Handle |
| Head Width | 2 in |
| Weight | 1.29 LB |

