- 1 1/16" Opening
- 17" Length
- Offset Handle Structural Wrench
| Wrench Type | Offset Handle |
| Offset Height | 1.063 in |
| Tang Length | 11 in |
| Overall Length | 17 in |
| Head Width | 2 1/4 in |
| Large Tang Diameter | 7/8 in |
| Head Thickness | 5/8 in |
| Small Tang Diameter | 0.218 in |
| Weight | 2.23 LB |

