- 1 1/4" Opening
- 19" Length
- Offset Handle Structural Wrench
| Head Thickness | 0.688 in |
| Small Tang Diameter | 1/4 in |
| Wrench Type | Offset Handle |
| Large Tang Diameter | 0.937 in |
| Offset Height | 1 1/4 in |
| Head Width | 2.813 in |
| Overall Length | 19 in |
| Tang Length | 12 3/8 in |
| Weight | 2.53 LB |

