- 1 7/16" Opening
- 20" Length
- Offset Handle Structural Wrench
| Overall Length | 20 in |
| Offset Height | 1 1/4 in |
| Tang Length | 13 1/2 in |
| Wrench Type | Offset Handle |
| Head Thickness | 3/4 in |
| Small Tang Diameter | 0.281 in |
| Large Tang Diameter | 1 1/8 in |
| Head Width | 3 1/8 in |
| Weight | 3.9 LB |

