- 1 5/8" Opening
- 23" Length
- Offset Handle Structural Wrench
| Small Tang Diameter | 0.312 in |
| Large Tang Diameter | 1 1/4 in |
| Head Width | 3.594 in |
| Overall Length | 23 in |
| Head Thickness | 0.813 in |
| Offset Height | 1 1/2 in |
| Tang Length | 14 1/2 in |
| Wrench Type | Offset Handle |
| Weight | 6.16 LB |

