- 1 11/16" Opening
- 22" Length
- Offset Handle Structural Wrench
| Head Width | 4 in |
| Wrench Type | Offset Handle |
| Offset Height | 1.063 in |
| Overall Length | 22 in |
| Head Thickness | 3/4 in |
| Weight | 6.03 LB |
| Head Width | 4 in |
| Wrench Type | Offset Handle |
| Offset Height | 1.063 in |
| Overall Length | 22 in |
| Head Thickness | 3/4 in |
| Weight | 6.03 LB |