- 1 13/16" Opening
- 22" Length
- Offset Handle Structural Wrench
| Small Tang Diameter | 0.437 in |
| Head Thickness | 3/4 in |
| Overall Length | 22 in |
| Offset Height | 1.063 in |
| Wrench Type | Offset Handle |
| Tang Length | 15 1/2 in |
| Large Tang Diameter | 1.437 in |
| Head Width | 4 in |
| Weight | 5.98 LB |

