- 2" Opening
- 25" Length
- Offset Handle Structural Wrench
| Tang Length | 15 1/2 in |
| Head Thickness | 1 in |
| Large Tang Diameter | 1.437 in |
| Wrench Type | Offset Handle |
| Overall Length | 25 in |
| Offset Height | 1 5/8 in |
| Small Tang Diameter | 0.437 in |
| Head Width | 4.438 in |
| Weight | 5.74 LB |

