- Inch
- 3/16" x 1/4" Opening
- 4.110" Length
- Chrome Finish
- Open End
compliances
- 0
| Inch/Metric | Inch |
| Wrench Opening | 3/16 in x 1/4 in |
| Overall Length | 4.11 in |
| Opening Two | 1/4 in |
| Head Thickness | 0.19 in |
| Head Width | 0.52 in |
| Head Width Two | 0.38 in |
| Wrench Type | Open End |
| Finish | Chrome |
| Weight | 0.04 LB |
| NSN Number | 5120-01-430-7860 |

