- Inch
- 1/4" x 5/16" Opening
- 4.490" Length
- Black Finish
compliances
- 0
| Finish | Black |
| Overall Length | 4.49 in |
| Opening Two | 5/16 in |
| Wrench Opening | 1/4 in x 5/16 in |
| Head Width Two | 0.51 in |
| Head Width | 0.64 in |
| Inch/Metric | Inch |
| Head Thickness | 0.19 in |
| Weight | 0.2 LB |
| NSN Number | 5120-01-430-8209 |

