- Inch
- 5/16" x 3/8" Opening
- 4.850" Length
- Chrome Finish
- Open End
compliances
- 0
| Wrench Opening | 5/16 in x 3/8 in |
| Head Width Two | 0.64 in |
| Inch/Metric | Inch |
| Overall Length | 4.85 in |
| Finish | Chrome |
| Head Thickness | 0.21 in |
| Wrench Type | Open End |
| Opening Two | 3/8 in |
| Head Width | 3/4 in |
| Weight | 0.06 LB |
| NSN Number | 5120-01-430-7861 |

